This product requires certification to purchase.

Wood Laminate Corrosives Countertop Safety Cabinet

Justrite

Wood Laminate Corrosives Countertop Safety Cabinet

  • Fast #
  • Part #J24120
  • Item #8193618
  • Manufacturer Part #24120
3.3 out of 5 Customer Rating
Brand image
Justrite

Wood Laminate Corrosives Countertop Safety Cabinet

  • Fast #
  • Part #J24120
  • Item #8193618
  • Manufacturer Part #24120
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Long-lasting wood construction with stainless steel handles and hinges
  • Shelf adjusts on 1.25" in increments
  • Includes adjustable leg levelers, Haz-Alert„¢ reflective labels, and double key set
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
3.96
Depth
16 in
Height
19 in
Length
19 in
Width
24 in
Characteristics & Features
Brand Model Compatibility
Justrite
Coating
Powder Coated
Color Finish Name
Blue
Material
Wood
Reusable
Yes
Warranty & Product Information
Application
Safety
FM Approved
Yes
Type
J24120
UPC
697841006607