This product requires certification to purchase.

Yellow 10' x 10' Ceiling Leak Diverter

Justrite

Yellow 10' x 10' Ceiling Leak Diverter

  • Fast #
  • Part #J28308
  • Item #8193306
  • Manufacturer Part #28308
3.7 out of 5 Customer Rating
Brand image
Justrite

Yellow 10' x 10' Ceiling Leak Diverter

  • Fast #
  • Part #J28308
  • Item #8193306
  • Manufacturer Part #28308
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Durable Construction: Made from heavy-duty, UV- and mildew-resistant PVC-coated yellow fabric, this diverter is puncture-resistant and watertight for long-lasting use.
  • High-Strength Magnets: Securely attach to steel rafters with powerful magnets, allowing for flexible placement in hard-to-reach areas.
  • Efficient Water Channeling: Pinched corners create a funnel design that channels leaks effectively into drains or containers without sagging or overflowing.
  • Reliable Flow Rate: Manages leaks with a flow rate of 3.3 gallons per minute (12.5 L/min), minimizing overflow risks.
  • Requires Certification

Documents

Dimensions & Measurements
Height
120 in
Length
120 in
Size
10 ft x 10 ft
Width
120 in
Characteristics & Features
A2L Compatible
No
Color Finish Name
Yellow
Material
Plastic
Number of Tools Included
1
Tool Type
Leak Diverter
Warranty & Product Information
NSF Certified
No
Type
J28308
UL Listed
No
UPC
697841156944