This product requires certification to purchase.

Yellow Set of (4) 18" Steel Shelf Dividers for 18" Deep Justrite Cabinets

Justrite

Yellow Set of (4) 18" Steel Shelf Dividers for 18" Deep Justrite Cabinets

  • Fast #
  • Part #J29990
  • Item #8193348
  • Manufacturer Part #29990
3.3 out of 5 Customer Rating
Brand image
Justrite

Yellow Set of (4) 18" Steel Shelf Dividers for 18" Deep Justrite Cabinets

  • Fast #
  • Part #J29990
  • Item #8193348
  • Manufacturer Part #29990
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Fits all Justrite cabinets with 18 in deep shelves
  • Simply place over shelf and slide into position as desired
  • Helps organize cabinet contents
  • Requires Certification

Documents

Dimensions & Measurements
Height
2 in
Length
18 in
Width
2 in
Characteristics & Features
Brand Model Compatibility
Justrite
Coating
Powder Coated
Color Finish Name
Yellow
Material
Steel
Number of Tools Included
4
Warranty & Product Information
Type
J29990
UPC
697841141971