This product requires certification to purchase.

7/8 in. SS 15 Steel Joint Ring (25 Pack)

JW Harris

7/8 in. SS 15 Steel Joint Ring (25 Pack)

  • Fast #
  • Part #HRF15875
  • Item #5119908
  • Manufacturer Part #RF15875
4 out of 5 Customer Rating
Brand image
JW Harris

7/8 in. SS 15 Steel Joint Ring (25 Pack)

  • Fast #
  • Part #HRF15875
  • Item #5119908
  • Manufacturer Part #RF15875
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Discontinued
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
7/8 in
Material:
Steel
Material Type:
SS 15
Package Quantity:
Pack of 25
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
7/8 in
Tool Type:
Joint Ring
UPC:
684032095748