This product requires certification to purchase.

ARMADA BRC 40/22C 120 Volt Carpet Extractor

Kärcher

Armada ARMADA BRC 40/22C 120 Volt Carpet Extractor

  • Fast #
  • Part #K10080600
  • Item #7179769
  • Manufacturer Part #1.008-060.0
4.3 out of 5 Customer Rating
Brand image
Kärcher

Armada ARMADA BRC 40/22C 120 Volt Carpet Extractor

  • Fast #
  • Part #K10080600
  • Item #7179769
  • Manufacturer Part #1.008-060.0
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The only self-contained walk behind extractor to allow for forward movement
  • Steerable extractor head provides excellent maneuverability in any direction
  • Adjust the steering wheel to any operator height for optimum ergonomics
  • The brush and vacuum shoe require no tools to save time during daily cleaning and maintenance
  • In line solution filter is easy to access and can be removed with solution in tank
  • Single dial to select mode of operation is intuitive and makes for easy training
  • Eco!efficiency mode is quiet and perfect for daytime cleaning
  • Our cleaning technology provides a 40% reduction in carpet dry times
  • Interim encapsulation cleaning technology provides a way to get your carpet cleaner faster with longer lasting results
  • Carpets cleaned with interim encapsulating chemical are ready for traffic in approximately 20 minutes
  • Requires Certification

Documents

Dimensions & Measurements
Cleaning Path
16 in
Cord Length
50 ft
Height
37 in
Length
45 in
Size
6 gal
Weight
100 lb
Width
18 in
Characteristics & Features
Brand Model Compatibility
Armada
Collection
Armada
Color Finish Name
Anthracite Grey
Proposition 65
WARNING: This product can expose you to chemicals including Lead and Diisononyl Phthalate, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Decibel Rating (dB)
69 dB
Warranty & Product Information
Product Type
Carpet Extractor
Type
W10080600