This product requires certification to purchase.

Karcher Brc 30/15 C Walk Behind Car

Kärcher

BRC™ Karcher Brc 30/15 C Walk Behind Car

  • Fast #
  • Part #K10080580
  • Item #8055424
  • Manufacturer Part #1.008-058.0
4.5 out of 5 Customer Rating
Brand image
Kärcher

BRC™ Karcher Brc 30/15 C Walk Behind Car

  • Fast #
  • Part #K10080580
  • Item #8055424
  • Manufacturer Part #1.008-058.0
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The Kärcher BRC 30/15 C carpet extractor is designed for fast and economical spray extraction cleaning of small areas, and is ideal for spot cleaning of carpets.
  • Features I-Capsolation pre-spray for extra powerful cleaning.
  • Economical and compact, this machine provides superior cleaning performance in an innovative, easy-to-use design.
  • Requires Certification

Documents

Dimensions & Measurements
Cleaning Path
10-1/2 in
Cord Length
25 ft
Height
28 in
Length
23 in
Size
4.5 gal
Weight
79 lb
Width
28 in
Characteristics & Features
Collection
BRC™
Color Finish Category
Greys
Color Finish Name
Anthracite Grey
Electrical & Operational Information
Decibel Rating (dB)
77 dB
Warranty & Product Information
Product Type
Carpet Extractor
Type
HP7609997