This product requires certification to purchase.

Sensor BP 12 in. Upright Vacuum

Kärcher

Sensor® Sensor BP 12 in. Upright Vacuum

  • Fast #
  • Part #K98779370
  • Item #10135828
  • Manufacturer Part #9.877-937.0
4.3 out of 5 Customer Rating
Brand image
Kärcher

Sensor® Sensor BP 12 in. Upright Vacuum

  • Fast #
  • Part #K98779370
  • Item #10135828
  • Manufacturer Part #9.877-937.0
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1.4 gal
CFM
57 ft3/min
Cleaning Path
12 in
Height
46 in
Characteristics & Features
Brand Model Compatibility
Sensor
Collection
Sensor®
Color Finish Category
Greys
Color Finish Name
Anthracite Grey
Corded Cordless
Cordless
Electrical & Operational Information
Decibel Rating (dB)
78 dB
Power Source
Electric
Volts
36V
Warranty & Product Information
Type
K98779370