This product requires certification to purchase.

50 ft. x 60 x 1 in. Plastic and Rubber Duct Liner in Grey

K-Flex

50 ft. x 60 x 1 in. Plastic and Rubber Duct Liner in Grey

  • Fast #
  • Part #K6RSKD10005060
  • Item #9340259
  • Manufacturer Part #6RSKD100050-60
5 out of 5 Customer Rating
Brand image
K-Flex

50 ft. x 60 x 1 in. Plastic and Rubber Duct Liner in Grey

  • Fast #
  • Part #K6RSKD10005060
  • Item #9340259
  • Manufacturer Part #6RSKD100050-60
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Elastomeric material
  • Grey
  • Requires Certification
Dimensions & Measurements
Length
50 ft
Thickness
1 in
Width
60 in
Characteristics & Features
Color Finish Name
Grey
Material
Plastic, Rubber
Material Type
Elastomer, NBR, PVC
Warranty & Product Information
ASTM
ASTM C-177, ASTM C-411, ASTM C-534, ASTM D-1667, ASTM E-84, ASTM E-96
Product Type
Duct Liner
UL Listed
Yes
UPC
841007106353