This product requires certification to purchase.

41-1/5 x 36 in. Stainless Steel Smoker Cabinet

Kalamazoo Outdoor Gourmet

41-1/5 x 36 in. Stainless Steel Smoker Cabinet

  • Fast #
  • Part #KKSMOKE236S4
  • Item #9305568
  • Manufacturer Part #K-SMOKE2-36-S4
3.3 out of 5 Customer Rating
Brand image
Kalamazoo Outdoor Gourmet

41-1/5 x 36 in. Stainless Steel Smoker Cabinet

  • Fast #
  • Part #KKSMOKE236S4
  • Item #9305568
  • Manufacturer Part #K-SMOKE2-36-S4
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Available in marine-grade stainless steel
  • Designed to integrate with all Kalamazoo cabinets
  • Insulated, gravity-fed design for most efficient heat and smoke
  • Computer-controlled blower system for fool-proof, reliable temperature control
  • 3 large adjustable shelves, 17-inches wide by 25-inches deep; more than enough for 3 whole packer briskets, 9 whole rib racks, or 2 large turkeys
  • Built from durable, heavy duty 304 stainless steel
  • Handcrafted with pride in Kalamazoo, Michigan
  • For outdoor use only
  • Maintain 6-inches clearance between sides and back and any combustible surfaces
  • Do not use on or below combustible surfaces
  • Requires Certification
Dimensions & Measurements
Depth
30 in
Height
41-1/5 in
Weight
405 lb
Width
36 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: These products can expose you to chemicals including nickel, which is known to the State of California to cause cancer, and lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Warranty & Product Information
Product Type
Smoker Cabinet