This product requires certification to purchase.

42000 19-1/2 x 30-13/100 in. Stainless Steel Pizza Oven

Kalamazoo Outdoor Gourmet

Artisan® 42000 19-1/2 x 30-13/100 in. Stainless Steel Pizza Oven

  • Fast #
  • Part #KAFPOC21NANGS4
  • Item #9786892
  • Manufacturer Part #AFPO-C-2-1-NA-NG-S4
4.6 out of 5 Customer Rating
Brand image
Kalamazoo Outdoor Gourmet

Artisan® 42000 19-1/2 x 30-13/100 in. Stainless Steel Pizza Oven

  • Fast #
  • Part #KAFPOC21NANGS4
  • Item #9786892
  • Manufacturer Part #AFPO-C-2-1-NA-NG-S4
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 24" x 18" hollow-core ceramic cooking deck
  • Two-burner heating system with large, open flame to replicate the heat of a wood-fired oven
  • Ceiling stone temperature can reach 1,000°F / 537°C
  • Safety valves for every burner
  • Natural gas, bulk liquid propane or liquid propane cylinder
  • Battery-powered electronic ignition
  • Countertop design requires no installation
  • Marine-grade stainless steel available
  • For outdoor use only, do not install below overhead combustible surfaces
  • Includes sunbrella cover and pizza making essentials kit
  • Requires Certification
Dimensions & Measurements
Depth
30 in
Height
19-1/2 in
Weight
130 lb
Width
30-13/100 in
Characteristics & Features
Collection
Artisan®
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Metal, Stainless Steel
Material Type
304
Proposition 65
WARNING: These products can expose you to chemicals including nickel, which is known to the State of California to cause cancer, and lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
BTU
42000
Volts
1.5V
Warranty & Product Information
Product Type
Pizza Oven