59 x 27-1/2 in. Drop-In Bathtub with Reversible Drain in Alpine White
Cayono 59 x 27-1/2 in. Drop-In Bathtub with Reversible Drain in Alpine White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy to clean
- Scratch, Burn, UV, Chemical and impact resistant
- Made In Germany
- 100% Green material
- 30 year Warranty
- Can be installed on Mortar bed or with above the floor feet kit accessory
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 23.51 gal
- Collection:
- Cayono
- Color Finish Category:
- Whites
- Color Finish Name:
- Alpine White
- Drain Included:
- No
- Drain Location:
- Reversible
- GSA Approved:
- No
- Height:
- 16 in
- IAPMO Listed:
- No
- Installation Type:
- Drop-in, Undermount
- Material:
- Steel
- Origin:
- Global
- Overall Length:
- 59 in
- Overall Width:
- 27-1/2 in
- UL Listed:
- No
- Weight:
- 92.59 lb