This product requires certification to purchase.

1/2 in. NPT Mixing Valve

Kallista

1/2 in. NPT Mixing Valve

  • Fast #
  • Part #KP29511WSNA
  • Item #4383687
  • Manufacturer Part #P29511-WS-NA
3.6 out of 5 Customer Rating
Brand image
Kallista

1/2 in. NPT Mixing Valve

  • Fast #
  • Part #KP29511WSNA
  • Item #4383687
  • Manufacturer Part #P29511-WS-NA
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Height
3-7/8 in
Length
4-5/8 in
Valve Size
1/2 in
Characteristics & Features
Material
Brass
Number of Handles
Single Handle
Valve Type
Tub & Shower Mixing Valve
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CSA Certified
CSA B125.1
IAPMO Listed
No
UPC
885612032812