This product requires certification to purchase.

Non-Diverter Tub Spout in Unlacquered Brass

Kallista

Central Park West™ Non-Diverter Tub Spout in Unlacquered Brass

  • Fast #
  • Part #KP2125000ULB
  • Item #8949639
  • Manufacturer Part #P21250-00-ULB
3.5 out of 5 Customer Rating
Brand image
Kallista

Central Park West™ Non-Diverter Tub Spout in Unlacquered Brass

  • Fast #
  • Part #KP2125000ULB
  • Item #8949639
  • Manufacturer Part #P21250-00-ULB
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Unlacquered Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • High-quality solid brass construction for durability and reliability
  • 1/2" NPT spout connection
  • 7-7/8" spout reach
  • Create a wall-mount bath faucet with the purchase of the wall-mount bath faucet handles (P21356)
  • Unlacquered Brass (ULB) available only in North America and United Kingdom
  • Requires Certification
Dimensions & Measurements
Diameter
2-7/16 in
Height
3-1/4 in
Length
8-9/16 in
Spout Reach
7-7/8 in
Characteristics & Features
Collection
Central Park West™
Color Finish Category
Brass Tones
Color Finish Name
Unlacquered Brass
Faucet Part Type
Tub Spout
Installation Type
Wall Mount
Material
Brass
Spout Type
Non-Diverter
Warranty & Product Information
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
UPC
885612807526