Single Handle Pressure Balancing Valve Trim in Polished Nickel
Central Park West™ Single Handle Pressure Balancing Valve Trim in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- High-quality solid brass construction for durability and reliability
- Pressure-balancing technology maintains water temperature within +/-3° fahrenheit
- High-temperature limit stop helps eliminate scalding
- ADA compliant
- Unlacquered brass (ULB) available only in North America and United Kingdom
- Complements the Central Park West collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Central Park West™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Escutcheon Height:
- 6-1/4 in
- Escutcheon Width:
- 6-1/4 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 885612866189
- Valve Trim Type:
- Pressure Balancing