This product requires certification to purchase.

1/2 in. Sweat or 3/4 in. N.P.S.M. Thread Inlet Handshower Diverter Valve with Trim in Polished Chrome

Kallista

Foundations 1/2 in. Sweat or 3/4 in. N.P.S.M. Thread Inlet Handshower Diverter Valve with Trim in Polished Chrome

  • Fast #
  • Part #KP2143500CP
  • Item #3029984
  • Manufacturer Part #P21435-00-CP
5 out of 5 Customer Rating
Brand image
Kallista

Foundations 1/2 in. Sweat or 3/4 in. N.P.S.M. Thread Inlet Handshower Diverter Valve with Trim in Polished Chrome

  • Fast #
  • Part #KP2143500CP
  • Item #3029984
  • Manufacturer Part #P21435-00-CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • With its sleek form and clean lines, the select diverter valve is the perfect complement to any handshower.
  • High-quality solid-brass construction for durability and reliability
  • Enables water diversion from bath faucet to handshower
  • Requires Certification

Documents

Dimensions & Measurements
Valve Size
1/2 in, 3/4 in
Characteristics & Features
Collection
Foundations
Faucet Valve Type
Diverter
Valve Body Material
Brass
Valve Type
Tub & Shower Diverter Valve
Warranty & Product Information
Type
O30065
UPC
650531118196