This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Matte Black

Kallista

One™ Single Handle Volume Control Valve Trim in Matte Black

  • Fast #
  • Part #KP24423CRBL
  • Item #8027867
  • Manufacturer Part #P24423-CR-BL
5 out of 5 Customer Rating
Brand image
Kallista

One™ Single Handle Volume Control Valve Trim in Matte Black

  • Fast #
  • Part #KP24423CRBL
  • Item #8027867
  • Manufacturer Part #P24423-CR-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Solid brass construction for durability and reliability
  • Volume control valve allows the user to customize their shower experience
  • Complements the One collection
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
3-3/4 in
Escutcheon Width
3-3/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
One™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Cross
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Volume Control
Warranty & Product Information
ADA Compliant
Yes
Product Type
Valve Trim
UPC
885612757500