This product requires certification to purchase.

26-1/4 in. Towel Bar in Polished Nickel

Kallista

Pure Paletta® 26-1/4 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #KP2494100SN
  • Item #9669364
  • Manufacturer Part #P24941-00-SN
5 out of 5 Customer Rating
Brand image
Kallista

Pure Paletta® 26-1/4 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #KP2494100SN
  • Item #9669364
  • Manufacturer Part #P24941-00-SN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • High-quality solid brass construction for durability and reliability
  • Includes hex wrench for installation
  • 12" towel bar available for projects
  • Requires Certification
Dimensions & Measurements
Depth
3-3/8 in
Height
2-3/10 in
Length
26-1/4 in
Projection
3-7/16 in
Width
26-1/4 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Pure Paletta®
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
885612955890