This product requires certification to purchase.

Body Spray in Brushed French Gold

Kallista

TurnSpray® Body Spray in Brushed French Gold

  • Fast #
  • Part #KP2207600BAF
  • Item #9955201
  • Manufacturer Part #P22076-00-BAF
4.8 out of 5 Customer Rating
Brand image
Kallista

TurnSpray® Body Spray in Brushed French Gold

  • Fast #
  • Part #KP2207600BAF
  • Item #9955201
  • Manufacturer Part #P22076-00-BAF
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Body Spray Flow Rate
2.5 gpm
Faucet Connection Size
1/2 in
Characteristics & Features
Collection
TurnSpray®
Color Finish Category
Gold Tones
Color Finish Name
Brushed French Gold
Faucet Connection
NPT
Faucet Material
Brass
Installation Type
Wall Mount
Trim Only
No
Warranty & Product Information
CEC Compliant
Not for Sale in CA
UPC
885612972330