This product requires certification to purchase.

Wall Mount Bathroom Sink Faucet

Kallista

Wall Mount Bathroom Sink Faucet

  • Fast #
  • Part #KP2099600NA
  • Item #8949581
  • Manufacturer Part #P20996-00-NA
5 out of 5 Customer Rating
Brand image
Kallista

Wall Mount Bathroom Sink Faucet

  • Fast #
  • Part #KP2099600NA
  • Item #8949581
  • Manufacturer Part #P20996-00-NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Brass valve body
  • Wall-mount installation
  • 1/2 in quarter-turn washer less ceramic disc valves
  • Requires valve trim
  • 8.4 gal/min maximum flow rate at 45 psi
  • Requires Certification
Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Flow Rate
8.4 gpm
Included Components
Drain Included
No
Handle Included
No
Characteristics & Features
Cartridge Type
Ceramic Disc, Washerless
Faucet Material
Brass
Faucet Mount
Wall Mount
Handle Type
Less Handles
Number of Holes
2 Hole
Trim Only
Yes
Warranty & Product Information
Application
Residential
UPC
885612807564