This product requires certification to purchase.

1-1/2 in. FNPT SS Adapter

Kamlok® Series 1-1/2 in. FNPT SS Adapter

  • Fast #
  • Part #O633ASS15
  • Item #10385868
  • Manufacturer Part #633A-SS15
3.4 out of 5 Customer Rating
Brand image

Kamlok® Series 1-1/2 in. FNPT SS Adapter

  • Fast #
  • Part #O633ASS15
  • Item #10385868
  • Manufacturer Part #633A-SS15
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Cam and groove design - provides for reliable, smooth operation in 360° orientation
  • Exclusive Twin-Kam™ arms - provides detent position that helps prevent unintentional arm release beyond 45°
  • Guaranteed for life (GFL™ ) - if an arm breaks, it is replaced free
  • Spring-Ring™ finger rings won't get trapped under the arms with this patented feature, so opening/closing is quick and easy every time
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Adapter
End Connection 2
FNPT
End Connections
Adapter x FNPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Collection
Kamlok® Series
Fitting Type
Straight, Adapter
Material
Stainless Steel
Material Type
316 SS
Warranty & Product Information
Type
O633ASS15