NRR 27 Hearing Protection Ear Muff in Green
NRR 27 Hearing Protection Ear Muff in Green
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI S3.19
- Application:
- Agriculture, Building, Construction, Forestry, General Industrial
- CSA Certified:
- Yes
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Noise Reduction Rating:
- 27
- Weight:
- 0.75 lb