This product requires certification to purchase.

Sun Shield for Superplasma & Zenith Universal

Kask America

Sun Shield for Superplasma & Zenith Universal

  • Fast #
  • Part #KWAC00037222
  • Item #9318312
  • Manufacturer Part #WAC00037-222
3.4 out of 5 Customer Rating
Brand image
Kask America

Sun Shield for Superplasma & Zenith Universal

  • Fast #
  • Part #KWAC00037222
  • Item #9318312
  • Manufacturer Part #WAC00037-222
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Cordura™
  • UVA/UVB Protection UPF 50+
  • Designed to work with all KASK helmets
  • Earmuff Compatible
  • Undersurface Sun Reflection
  • HI VIZ Reflective Accents
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
One Size Fits All
Height
1-9/50 in
Length
8-33/50 in
Weight
.29 lb
Width
12-3/5 in
Characteristics & Features
Brand Model Compatibility
Fits ALL KASK Helmets
Material
Nylon
Reusable
Yes
Warranty & Product Information
Product Type
Accessory
Type
KWAC00037222