This product requires certification to purchase.

ABS, Nylon and Polystyrene Hard Hat in White

Kask America

Superplasma HD ABS, Nylon and Polystyrene Hard Hat in White

  • Fast #
  • Part #KWHE00036201CFD
  • Item #9434009
  • Manufacturer Part #WHE00036.201.CFD
5 out of 5 Customer Rating
Brand image
Kask America

Superplasma HD ABS, Nylon and Polystyrene Hard Hat in White

  • Fast #
  • Part #KWHE00036201CFD
  • Item #9434009
  • Manufacturer Part #WHE00036.201.CFD
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ventilation: Maximum ventilation thanks to the ten air intakes. The air intakes and the internal outflow channels guarantee effective breathability
  • Lamp clips: Helmet is equipped with strong external carrying clips, made of high intensity resin and frontal antislide insert that are compatible with all headlamps with elastic bands on the market
  • ECO leather chinstrap: Eco-leather chinstrap, hypoallergenic, washable chinstrap which is extremely comfortable and helps avoid irritation of the skin
  • Anti-intrusion grille: The air intakes are equipped with an anti-intrusion grille that prevents entry of debris while maintaining breathability
  • Ring to hook: Fitted with a special hook on the chinstrap which allows the helmet to be connected to the harness
  • Sanitized®: The Sanitized® treatment is an antibacterial treatment that acts as an internal deodorant counteracting the development of unpleasant odors. Thanks to its hygienic function, it effectively prevents bacterial proliferation by increasing comfort of the fabric in contact with skin
  • 2dry: This high-tech and maximum comfort fabric dries very quickly, encouraging the expansion and dispersion of moisture to the outside and leaving a pleasant feeling
  • Visor attachment: Provided with attachment for visor installation. Compatible with all KASK visors
  • Earmuffs fitting: Built with bayonet adapter for earmuffs. Compatible with KASK earmuffs
  • Up & down system: The innovative and exclusive up & down technology ensures a precise and comfortable fit around the back of the head. A center wheel and two side arms allow quick adjustment of the helmet not only in width but also in height and tilt
  • Requires Certification
Dimensions & Measurements
Clothing Size
Universal
Weight
0.99 lb
Characteristics & Features
Collection
Superplasma HD
Color Finish Name
White
Material
Plastic
Material Type
ABS, Nylon, Polystyrene
Reusable
No
Tool Type
Hard Hat
Warranty & Product Information
ANSI
ANSI Z89.1 Type 1 Class C
CSA Certified
CSA Z94.1