This product requires certification to purchase.

One Size Fits Most Plastic Hard Hat in Black

Kask America

Zenith X2 One Size Fits Most Plastic Hard Hat in Black

  • Fast #
  • Part #KWHE00099210
  • Item #10010369
  • Manufacturer Part #WHE00099-210
5 out of 5 Customer Rating
Brand image
Kask America

Zenith X2 One Size Fits Most Plastic Hard Hat in Black

  • Fast #
  • Part #KWHE00099210
  • Item #10010369
  • Manufacturer Part #WHE00099-210
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • D-core technology
  • HD crown protection
  • Dry+
  • Click-in system
  • Adaptive fit system
  • Advanced chinstrap
  • Color-coded fastener
  • Easy click
  • Requires Certification
Dimensions & Measurements
Clothing Size
One Size Fits Most
Weight
1.04 lb
Characteristics & Features
Collection
Zenith X2
Color Finish Name
Black
Material
Plastic, EPS
Material Type
Nylon, Polypropylene
Reusable
No
Tool Type
Hard Hat