This product requires certification to purchase.

2 in. Plain Phenolic and Plastic Insulation Shield

KB Enterprises

Snapp Itz 2 in. Plain Phenolic and Plastic Insulation Shield

  • Fast #
  • Part #K1652005PL
  • Item #5142888
  • Manufacturer Part #165 2005PL
3.3 out of 5 Customer Rating
KB Enterprises

Snapp Itz 2 in. Plain Phenolic and Plastic Insulation Shield

  • Fast #
  • Part #K1652005PL
  • Item #5142888
  • Manufacturer Part #165 2005PL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed for the insulation of iron pipe (Fig. 165) or copper tube (Fig. 166)
  • The one piece self-locking design allows for easier and faster installation and eliminates the need for a separate shield
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2 in
Length
4 in
Thickness
1/2 in
Weight
0.229 lb
Characteristics & Features
Coating
Plain
Collection
Snapp Itz
Material
Phenolic, Plastic
Material Type
PVC
Warranty & Product Information
Application
Iron Pipe
ASTM
ASTM E-84-05
Product Type
Insulation Shield