This product requires certification to purchase.

3/4 ci 250# thrd 20m y strn imp

Keckley

Style B7I 3/4 ci 250# thrd 20m y strn imp

  • Fast #
  • Part #KB7IF
  • Item #9116191
  • Manufacturer Part #3/43THY-CIM20M34-FTI-B7
4.5 out of 5 Customer Rating
Brand image
Keckley

Style B7I 3/4 ci 250# thrd 20m y strn imp

  • Fast #
  • Part #KB7IF
  • Item #9116191
  • Manufacturer Part #3/43THY-CIM20M34-FTI-B7
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Keckley Style B7 strainer features a straight thread bushing in sizes ¼” thru 3”.
  • All Keckley Style B7 strainers are furnished standard with a NPT?blow-off connection and can be supplied with a cast iron blow-off plug upon request.
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Sizes
3/4 in
Mesh Size
20
Pressure Class
250#
Pressure - Maximum
400 psi
Characteristics & Features
Collection
Style B7I
Material
Cast Iron
Strainer Type
Wye
Electrical & Operational Information
Maximum Temperature
406
Warranty & Product Information
ASME
ASME B16.4
ASTM
ASTM A-126 Class B
Recommended Valve Application
Steam, Water, Oil, Gas
Type
KB7IF