This product requires certification to purchase.

1 x 1 in. 125# Threaded Bronze Wye Strainer

Keckley

Style E7I 1 x 1 in. 125# Threaded Bronze Wye Strainer

  • Fast #
  • Part #KE7G
  • Item #4741356
  • Manufacturer Part #E7-1
3.7 out of 5 Customer Rating
Brand image
Keckley

Style E7I 1 x 1 in. 125# Threaded Bronze Wye Strainer

  • Fast #
  • Part #KE7G
  • Item #4741356
  • Manufacturer Part #E7-1
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Keckley Style E7 strainers feature a machined seat in the body and cap for proper alignment and to ensure accurate reseating when servicing is required.
  • These strainers have a straight threaded cap and are furnished standard with a NPT?blow-off connection.
  • The gasket is a flat PTFE gasket that is compressed between the body and cap for maximum strength and durability.
  • Keckley Style E7 strainers are furnished with a bronze blow-off plug unless otherwise specified.
  • Requires Certification
Dimensions & Measurements
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
Fitting Sizes
1 in
Length
4-469/500 in
Mesh Size
20
Pressure Class
125#
Pressure - Maximum
200 psi
Width
1-1/2 in
Characteristics & Features
Collection
Style E7I
Material
Bronze
Material Type
304L
Strainer Type
Wye
Electrical & Operational Information
Maximum Temperature
400
Warranty & Product Information
ASME
ASME B16.18
ASTM
ASTM B-584 C89833
Recommended Valve Application
Steam, Water, Oil, Gas