This product requires certification to purchase.

imp 8 cs 150# 1/8p flg y strn

Keckley

Style SA7I imp 8 cs 150# 1/8p flg y strn

  • Fast #
  • Part #KSA7I150X
  • Item #9115373
  • Manufacturer Part #82RFY-CS125P34-GBI-SA7
5 out of 5 Customer Rating
Brand image
Keckley

Style SA7I imp 8 cs 150# 1/8p flg y strn

  • Fast #
  • Part #KSA7I150X
  • Item #9115373
  • Manufacturer Part #82RFY-CS125P34-GBI-SA7
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The Keckley Style SA7 strainer features a machined groove in both the body and cover for proper screen alignment and to ensure accurate reseating when servicing is required.
  • The gasket is 304 stainless steel spiral wound and is compressed between the body and cover (for maximum strength and durability) and designed for high pressure and high temperature service.
  • All Keckley Style SA7 strainers have cap screws and can be furnished with a steel blow-off plug upon request.
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Sizes
8 in
Perforation Size
1/8 in
Pressure Class
150#
Pressure - Maximum
285 psi
Characteristics & Features
Collection
Style SA7I
Material
Carbon Steel
Strainer Type
Wye
Electrical & Operational Information
Maximum Temperature
565
Warranty & Product Information
ASME
ASME B16.5
ASTM
ASTM A-126 WCB
Recommended Valve Application
Steam, Water, Oil, Gas
Type
KSA7I150X