This product requires certification to purchase.

Plastic Disposer Kit in White

Keeney

Plastic Disposer Kit in White

  • Fast #
  • Part #DEAP9100T
  • Item #524179
  • Manufacturer Part #P9100T
4.7 out of 5 Customer Rating
Brand image
Keeney

Plastic Disposer Kit in White

  • Fast #
  • Part #DEAP9100T
  • Item #524179
  • Manufacturer Part #P9100T
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • TPR washers
  • Disposal Kit
  • Inlet: 1 1/2in
  • Length: 16in
  • Direct Connect
  • White Polypropylene
  • Includes Nuts and Leak Free TPR Washers
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-409
Brand Model Compatibility:
InSinkErator®, GE®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
11
Diameter:
1-1/2
End Connection 1:
Flanged
End Connections:
Flanged
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in
Height:
11-1/2
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Disposer Kit
Size:
1-1/2 in
UPC:
041193104069
Width:
7-3/4