This product requires certification to purchase.

KENAI 5,100 BTU 72 INCH WIDE MEDIA CONSOLE ELECTRIC FIREPLACE WITH REMOTE CONTROL

KENAI 5,100 BTU 72 INCH WIDE MEDIA CONSOLE ELECTRIC FIREPLACE WITH REMOTE CONTROL

  • Fast #
  • Part #R13053EDO
  • Item #10780998
  • Manufacturer Part #13053E-DO
3.7 out of 5 Customer Rating
Brand image

KENAI 5,100 BTU 72 INCH WIDE MEDIA CONSOLE ELECTRIC FIREPLACE WITH REMOTE CONTROL

  • Fast #
  • Part #R13053EDO
  • Item #10780998
  • Manufacturer Part #13053E-DO
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Constructed of solid wood veneered MDF, resin, glass and powder coated steel
  • Includes mantel, electric firebox, remote control, 6' power cord with lay-flat plug, antitopple safety device and hardware
  • Adjustable thermostat settings: 71, 75, 78, 82, 86, 99°F (22, 24, 26, 28, 30, 60°C)
  • Turn heat option off to enjoy heatless flame year-round
  • Multiple flame colors: orange, red-orange, white, blue, blue-white or multicolor
  • Five flame brightness levels
  • Various timer intervals ranging from 10 minutes to 9 hours
  • Fireplace mantel supports up to 100 lbs and accommodates TVs up to 70"
  • Adjustable shelving
  • Plugs into a standard outlet
  • Requires Certification
Dimensions & Measurements
Depth
17-1/4 in
Height
24-3/4 in
Width
72 in
Characteristics & Features
Color Finish Name
Dark Oak
Material
MDF, Steel
Proposition 65
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
12.6
Volts
120V
Watts
1500 W
Warranty & Product Information
Type
R13053EDO
UPC
752370305307