This product requires certification to purchase.

6 in. Hydrant Extension

Kennedy Valve Mfg.

6 in. Hydrant Extension

  • Fast #
  • Part #KK8150514U
  • Item #11544
  • Manufacturer Part #K8150
3.6 out of 5 Customer Rating
Brand image
Kennedy Valve Mfg.

6 in. Hydrant Extension

  • Fast #
  • Part #KK8150514U
  • Item #11544
  • Manufacturer Part #K8150
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Kennedy's most recent design is the Guardian
  • Based on a simple design, it is easy to install, maintain and repair
  • The Guardian sets a standard for quality in the industry and meets or exceeds all requirements for AWWA C502 latest revision, and is UL listed and FM approved
  • Requires Certification

Documents

Dimensions & Measurements
Length
6 in
Size
6 in
Width
5-1/4 in
Characteristics & Features
Brand Model Compatibility
K-81
Warranty & Product Information
FM Approved
Yes
Product Type
Hydrant Extension