This product requires certification to purchase.

8 in. Flanged Ductile Iron OS&Y Non-Rising Resilient Wedge Gate Valve

Kennedy Valve Mfg.

8 in. Flanged Ductile Iron OS&Y Non-Rising Resilient Wedge Gate Valve

  • Fast #
  • Part #K7068AX
  • Item #3026941
  • Manufacturer Part #7068A
4.2 out of 5 Customer Rating
Brand image
Kennedy Valve Mfg.

8 in. Flanged Ductile Iron OS&Y Non-Rising Resilient Wedge Gate Valve

  • Fast #
  • Part #K7068AX
  • Item #3026941
  • Manufacturer Part #7068A
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Open left direction
  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.1
ASME:
ASME B16.1
ASTM:
ASTM A-536, ASTM D-429
AWWA:
AWWA C-515
Coating:
Fusion Bonded Epoxy
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
ISO:
ISO 9001, ISO 14001
Length:
11-1/2 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Pressure Class:
125#
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Bonnet Type:
Bolted
Valve Disc Material:
Cast Iron, Ductile Iron
Valve Operator:
Handwheel
Valve Size:
8 in
Valve Stem:
Outside
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Fire