This product requires certification to purchase.

5 ft. 6 in. Tyton Joint Assembled Fire Hydrant

Kennedy Valve Mfg.

Guardian K-81A 5 ft. 6 in. Tyton Joint Assembled Fire Hydrant

  • Fast #
  • Part #KK81A514LAOL56AUR
  • Item #7033366
  • Manufacturer Part #K81A
4.5 out of 5 Customer Rating
Brand image
Kennedy Valve Mfg.

Guardian K-81A 5 ft. 6 in. Tyton Joint Assembled Fire Hydrant

  • Fast #
  • Part #KK81A514LAOL56AUR
  • Item #7033366
  • Manufacturer Part #K81A
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth of Trench
5 ft 6 in
End Connection 1
Tyton Joint
End Connection 2
Tyton Joint
End Connections
Tyton Joint
Height
39-1/2 in
Valve Size
5-1/4 in
Characteristics & Features
Collection
Guardian K-81A
Warranty & Product Information
AWWA
AWWA C-502
FM Approved
Yes
UL Listed
Yes