This product requires certification to purchase.

5 ft. 6 in. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant

Kennedy Valve Mfg.

Guardian K81-D 5 ft. 6 in. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant

  • Fast #
  • Part #KK81D514LAOLTBHC
  • Item #1589302
  • Manufacturer Part #K81D
4.5 out of 5 Customer Rating
Brand image
Kennedy Valve Mfg.

Guardian K81-D 5 ft. 6 in. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant

  • Fast #
  • Part #KK81D514LAOLTBHC
  • Item #1589302
  • Manufacturer Part #K81D
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 9
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Dry barrel design with automatic drain valve to empty water from the barrel after use to help prevent freeze-up.
  • Traffic model breakaway design helps the above-ground assembly separate cleanly upon impact for faster restoration.
  • Meets AWWA C502 requirements and is UL listed and FM approved.
  • Fusion bonded epoxy coating for corrosion protection.
  • Tamper resistant quarter turn hose and steamer nozzles designed for easier service and replacement.
  • Requires Certification
Dimensions & Measurements
Depth of Trench
5 ft 6 in
End Connection 1
Flanged, Mechanical Joint, Tyton Joint
End Connection 2
Flanged, Mechanical Joint, Tyton Joint
End Connection 3
Tyton Joint
End Connections
Flanged;Mechanical Joint;Tyton Joint
Valve Size
5-1/4 in
Weight
495 lb
Characteristics & Features
Collection
Guardian K81-D
Color Finish Name
Red
Warranty & Product Information
ANSI
ANSI 61
ASTM
Yes
AWWA
AWWA C502
UL Listed
Yes