This product requires certification to purchase.

Guardian K81-D Red 5 ft. 6 in. Flanged or Mechanical Joint or Tyton Joint Assembled Fire Hydrant

Kennedy Valve Mfg.

Guardian K81-D Guardian K81-D Red 5 ft. 6 in. Flanged or Mechanical Joint or Tyton Joint Assembled Fire Hydrant

  • Fast #
  • Part #KK81D514LAOLREDS
  • Item #7019874
  • Manufacturer Part #K81D514LAOLREDS
3.3 out of 5 Customer Rating
Brand image
Kennedy Valve Mfg.

Guardian K81-D Guardian K81-D Red 5 ft. 6 in. Flanged or Mechanical Joint or Tyton Joint Assembled Fire Hydrant

  • Fast #
  • Part #KK81D514LAOLREDS
  • Item #7019874
  • Manufacturer Part #K81D514LAOLREDS
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 9
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • One piece bonnet newly designed for easier maintenance
  • Sealed grease cavity for easier operation and maintenance
  • Traffic flange full 360° adjustment
  • New breaking ring on top for easy replacement and interchangeability on all K-81 models
  • Corrosion resistant bronze drain valve
  • Bronze to bronze seating this standard feature assures easy seat removal
  • Thrust washer for easy turning operation
  • Two O-rings to protect operating threads from corrosion
  • O-ring to seal between brass ferrule and stem
  • Nozzle temper resistant
  • Requires Certification
Dimensions & Measurements
Depth of Trench
5 ft 6 in
End Connection 1
Flanged, Mechanical Joint, Tyton Joint
End Connection 2
Flanged, Mechanical Joint, Tyton Joint
End Connections
Flanged;Mechanical Joint;Tyton Joint
Fitting Size 1
5-1/4 in
Fitting Size 2
5-1/4 in
Fitting Sizes
5-1/4 in
Height
33-1/2 in
Pressure - Maximum
500 psi
Characteristics & Features
Collection
Guardian K81-D
Color Finish Name
Red
Material
Ductile Iron, Brass, Bronze, Cast Iron, Rubber, Stainless Steel
Warranty & Product Information
ANSI
ANSI 21.50, ANSI B16.1, ANSI 21.51
ASTM
ASTM A-126 Class B, ASTM A-108, ASTM A-276, ASTM D-2000, ASTM F-593C, ASTM F-594, ASTM B-584
AWWA
AWWA C-502
FM Approved
Yes
GSA Approved
No
NSF Certified
No
UL Listed
UL 246