This product requires certification to purchase.

Yellow 5 ft. 6 in. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant

Kennedy Valve Mfg.

Guardian K81-D Yellow 5 ft. 6 in. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant

  • Fast #
  • Part #K154635561516K11
  • Item #7221624
  • Manufacturer Part #154635561516K11
3.1 out of 5 Customer Rating
Brand image
Kennedy Valve Mfg.

Guardian K81-D Yellow 5 ft. 6 in. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant

  • Fast #
  • Part #K154635561516K11
  • Item #7221624
  • Manufacturer Part #154635561516K11
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth of Trench
5 ft 6 in
End Connection 1
Flanged, Mechanical Joint, Tyton Joint
End Connection 2
Flanged, Mechanical Joint, Tyton Joint
End Connections
Flanged;Mechanical Joint;Tyton Joint
Pressure - Maximum
500 psi
Valve Size
5-1/4 in
Characteristics & Features
Collection
Guardian K81-D
Color Finish Name
Yellow
Warranty & Product Information
AWWA
AWWA C-502
FM Approved
Yes
UL Listed
Yes