This product requires certification to purchase.

10 in. Flanged Cast Iron OS&Y Non-Rising Resilient Wedge Gate Valve with Tap

Kennedy Valve Mfg.

KS-FW Series 10 in. Flanged Cast Iron OS&Y Non-Rising Resilient Wedge Gate Valve with Tap

  • Fast #
  • Part #K8068A10
  • Item #1801216
  • Manufacturer Part #8068A 10
4.6 out of 5 Customer Rating
Brand image
Kennedy Valve Mfg.

KS-FW Series 10 in. Flanged Cast Iron OS&Y Non-Rising Resilient Wedge Gate Valve with Tap

  • Fast #
  • Part #K8068A10
  • Item #1801216
  • Manufacturer Part #8068A 10
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Made in USA
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
13 in
Pressure Class
125#
Pressure - Maximum
250 psi
Valve Size
10 in
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
KS-FW Series
Material
Cast Iron
Valve Body Material
Cast Iron
Valve Bonnet Type
Bolted
Valve Disc Material
Ductile Iron
Valve Operator
Handwheel
Valve Stem
Outside
Valve Type
Resilient Wedge Gate Valve
Warranty & Product Information
ANSI
ANSI B16.1
Application
Waterworks
ASTM
ASTM A-126 Class B, ASTM D-429
AWWA
AWWA C-509, AWWA C-550
FM Approved
Yes
ISO
ISO 9001, ISO 14001
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
Yes
Waterworks Application
Water