This product requires certification to purchase.

12 in. Flange x Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)

Kennedy Valve Mfg.

KS-RW Series 12 in. Flange x Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)

  • Fast #
  • Part #K7572LA12
  • Item #2027362
  • Manufacturer Part #7572
4.9 out of 5 Customer Rating
Brand image
Kennedy Valve Mfg.

KS-RW Series 12 in. Flange x Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)

  • Fast #
  • Part #K7572LA12
  • Item #2027362
  • Manufacturer Part #7572
4.9 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61 Annex G, ANSI A21.1
ASTM:
ASTM A-126 Class B, ASTM A-536 Grade 70-50-5, ASTM B-763, ASTM D-2000, ASTM F-593, ASTM F-594, ASTM F-594C
AWWA:
AWWA C-515, AWWA C-550
Application:
Sediment, Sewage, Water
Coating:
Fusion Bonded Epoxy
Collection:
KS-RW Series
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Mechanical Joint
End Connections:
Flanged x Mechanical Joint
FM Approved:
Yes
Length:
15 in
Material:
Ductile Iron
NSF:
NSF 372, NSF 61 Annex G
NSF Certified:
Yes
Pressure - Maximum:
250 psi
UL Listed:
UL 262
Valve Body Style:
Open Left
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Hand Wheel
Valve Port Opening:
Full Port
Valve Size:
12 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Sewer