This product requires certification to purchase.

2200 mAh 3.6V Lithium-ion Battery Pack

Kenwood

2200 mAh 3.6V Lithium-ion Battery Pack

  • Fast #
  • Part #KKNB81L
  • Item #7837809
  • Manufacturer Part #KNB-81L
3.9 out of 5 Customer Rating
Brand image
Kenwood

2200 mAh 3.6V Lithium-ion Battery Pack

  • Fast #
  • Part #KKNB81L
  • Item #7837809
  • Manufacturer Part #KNB-81L
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Replacement battery for Kenwood NX-P500K Two-Way Radio
  • Densely constructed with a thick shell casing
  • The 2200 mAh lithium-ion battery lasts through multiple shifts without recharging
  • Provides a long-lasting, rapid charging power solution for the PKT-300 two-way radio
  • Requires Certification

Documents

Characteristics & Features
Battery Size
2200 mAh, 3.6V
Battery Type
Li-ion (Lithium-ion)
Brand Model Compatibility
NX-P500K
Smart Home Enabled
No
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Battery Application Type
Radios
CE Approved
No
GSA Approved
No
UL Listed
No
UPC
019048223678