This product requires certification to purchase.

Cordless Radio Two-way Radio

Kenwood

Cordless Radio Two-way Radio

  • Fast #
  • Part #KNXP1300AUK
  • Item #8925452
  • Manufacturer Part #NX-P1300AUK
5 out of 5 Customer Rating
Brand image
Kenwood

Cordless Radio Two-way Radio

  • Fast #
  • Part #KNXP1300AUK
  • Item #8925452
  • Manufacturer Part #NX-P1300AUK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Rugged durability built to military standards
  • 3-year warranty
  • VHF Option Available
  • Requires Certification
Dimensions & Measurements
Depth
1-12/25 in
Height
4-21/25 in
Size
4-21/25 in x 2-13/100 in x 1-12/25 in
Weight
0.5 lb
Width
2-13/100 in
Characteristics & Features
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Black
Corded Cordless
Cordless
Smart Home Enabled
No
Tool Type
Two-way Radio
Wireless Communication
Radio
Electrical & Operational Information
Power Source
Battery
Watts
5 W
Warranty & Product Information
UL Listed
No