This product requires certification to purchase.

Lithium Ion Rapid Rate Charger

Kenwood

Lithium Ion Rapid Rate Charger

  • Fast #
  • Part #KKSC50K
  • Item #7837869
  • Manufacturer Part #KSC-50K
3.5 out of 5 Customer Rating
Brand image
Kenwood

Lithium Ion Rapid Rate Charger

  • Fast #
  • Part #KKSC50K
  • Item #7837869
  • Manufacturer Part #KSC-50K
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Includes AC adapter and charging cradle
  • Rapid rate desktop charger
  • Charges battery alone or attached to a radio
  • Requires Certification

Documents

Dimensions & Measurements
Cord Length
4 ft
Characteristics & Features
Battery Size
2200 mAh
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Black
Electrical & Operational Information
AMP
2.2
Automatic Shut-Off
Yes