This product requires certification to purchase.

21 in. Polypropylene Bouffant Cap in White (Bag of 100, Case of 10 Bags)

Keystone

21 in. Polypropylene Bouffant Cap in White (Bag of 100, Case of 10 Bags)

  • Fast #
  • Part #K110NWI102
  • Item #7459291
  • Manufacturer Part #110NWI-10-2
4.4 out of 5 Customer Rating
Brand image
Keystone

21 in. Polypropylene Bouffant Cap in White (Bag of 100, Case of 10 Bags)

  • Fast #
  • Part #K110NWI102
  • Item #7459291
  • Manufacturer Part #110NWI-10-2
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Constructed of polypropylene
  • Diameter is 21 in
  • Color: White
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
21 in
Package Quantity
Bag of 100, Case of 10 Bags
Size
21 in
Width
21 in
Characteristics & Features
Color Finish Name
White
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Application
Food, Medical
Product Type
Cap
UPC
758247110289