This product requires certification to purchase.

0.5 in. x 12 in. Stem in Champagne Bronze

Kichler Lighting

0.5 in. x 12 in. Stem in Champagne Bronze

  • Fast #
  • Part #KK2999CPZ
  • Item #10100056
  • Manufacturer Part #2999CPZ
4.8 out of 5 Customer Rating
Brand image
Kichler Lighting

0.5 in. x 12 in. Stem in Champagne Bronze

  • Fast #
  • Part #KK2999CPZ
  • Item #10100056
  • Manufacturer Part #2999CPZ
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 12 inch stem segment in Champagne Bronze
  • Requires Certification

Documents

Dimensions & Measurements
Length
12 in
Width
1/2 in
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
Champagne Bronze
Material
Steel
Warranty & Product Information
Type
KK2999CPZ
UPC
783927028639