This product requires certification to purchase.

1-Light Medium Pendant in Champagne Bronze

Kichler Lighting

1-Light Medium Pendant in Champagne Bronze

  • Fast #
  • Part #KK52774CPZ
  • Item #11759318
  • Manufacturer Part #52774CPZ
5 out of 5 Customer Rating
Brand image
Kichler Lighting

1-Light Medium Pendant in Champagne Bronze

  • Fast #
  • Part #KK52774CPZ
  • Item #11759318
  • Manufacturer Part #52774CPZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Laria 1-light pendant is equally gorgeous and versatile. Inspired by Korean sachet bags, its classic conical shape nods to the traditional while the subtle detail on the fittings refreshes and enhances its look. This is craftsmanship at its best. The canopy features a soft, subtle curvature for added detail. The glass gives it a milky white silhouette for a truly refined look.
  • Constructed from steel
  • Comes with a frosted glass shade
  • Can be installed on vaulted ceilings
  • Requires (1) candelabra (E12) 100 watt bulb (not included)
  • Capable of being dimmed
  • Rated for installation in dry locations
  • Covered by Kichler's 1 year limited manufacturer warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
10-1/2 in
Height
14-1/2 in
Minimum Height
17-1/4 in
Width
10-1/2 in
Included Components
Lights Included
No
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Dimmable
Yes
Glass Type
Frosted
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
T10
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Traditional
Material
Steel
Number of Lights
1
Proposition 65
WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
Type
KK52774CPZ
UPC
783927068673