This product requires certification to purchase.

1-Light Outdoor Wall Sconce in Textured Black

Kichler Lighting

1-Light Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #KK59210BKT
  • Item #14362891
  • Manufacturer Part #59210BKT
4.9 out of 5 Customer Rating
Brand image
Kichler Lighting

1-Light Outdoor Wall Sconce in Textured Black

  • Fast #
  • Part #KK59210BKT
  • Item #14362891
  • Manufacturer Part #59210BKT
4.9 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Calen offers a sleek rectangular form with subtle notched accents
  • Illuminate exterior walls, flanking doors, garage, porch or patio walls
  • Constructed from aluminum
  • Comes with a clear glass shade
  • Requires (1) medium (E26) 100 watt bulb (not included)
  • Capable of being dimmed
  • ETL for wet locations
  • Covered by Kichler's 1 year limited manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
6 in
Height
24-1/4 in
Width
8 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Textured Black
Material
Aluminum
Proposition 65
WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
UPC
783927091824