This product requires certification to purchase.

10.25in. LED Wet Light Kit in Satin Black

Kichler Lighting

10.25in. LED Wet Light Kit in Satin Black

  • Fast #
  • Part #KK380010SBK
  • Item #8081255
  • Manufacturer Part #380010SBK
5 out of 5 Customer Rating
Brand image
Kichler Lighting

10.25in. LED Wet Light Kit in Satin Black

  • Fast #
  • Part #KK380010SBK
  • Item #8081255
  • Manufacturer Part #380010SBK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed from steel
  • Includes a cased frosted glass shade
  • (2) 9 watt maximum medium (E26) LED bulbs included
  • UL and CUL rated for wet locations
  • Requires Certification
Dimensions & Measurements
Height
5-1/2 in
Width
10-1/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Satin Black, White
Color Temperature
3000
Dimmable
No
Glass Type
Frosted
Light Bulb Base Type
Medium E-26
Light Bulb Type
LED
Lighting Direction
Down Lighting
Material
Steel
Number of Lights
2
Electrical & Operational Information
Number Of Hours
40000 hr
Volts
120V
Watts
18 W
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Type
KK380010SBK
UPC
783927600651