This product requires certification to purchase.

24 in. Fan Downrod in Matte White

Kichler Lighting

24 in. Fan Downrod in Matte White

  • Fast #
  • Part #KK360002MWH
  • Item #7052037
  • Manufacturer Part #360002MWH
3.1 out of 5 Customer Rating
Brand image
Kichler Lighting

24 in. Fan Downrod in Matte White

  • Fast #
  • Part #KK360002MWH
  • Item #7052037
  • Manufacturer Part #360002MWH
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ships Via: UPS
  • Additional Finishes': Aged Bronze/Antique Pewter/Aged Pecan/Berkshire Bronze/Carre Bronze/Distressed Black/Brushed Nickel/Old Iron/Oiled Bronze/Olde Bronze/Satin Natural White/Tannery Bronze w/ Gold Accent/Tannery Bronze/Antique Leather/Antique Marble w/Silver/Canyon Stone/Mediterranean Walnut/Oil Brushed Bronze/Antique Wood/Wispy Brulee
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1 in
Length
24 in
Width
1 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Matte White
Dimmable
No
Glass Type
Clear Polycarbonate
Material
Steel
Warranty & Product Information
ETL Listed
No
UL Listed
No
UPC
783927468633