This product requires certification to purchase.

36 in. Fan Downrod in Anvil Iron

Kichler Lighting

36 in. Fan Downrod in Anvil Iron

  • Fast #
  • Part #KK360003AVI
  • Item #7554397
  • Manufacturer Part #360003AVI
4.7 out of 5 Customer Rating
Brand image
Kichler Lighting

36 in. Fan Downrod in Anvil Iron

  • Fast #
  • Part #KK360003AVI
  • Item #7554397
  • Manufacturer Part #360003AVI
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Additional Finishes': Aged Bronze/Antique Pewter/Aged Pecan/Berkshire Bronze/Carre Bronze/Distressed Black/Brushed Nickel/Old Iron/Oiled Bronze/Olde Bronze/Satin Natural White/Tannery Bronze w/ Gold Accent/Tannery Bronze/Antique Leather/Antique Marble w/Silver/Canyon Stone/Mediterranean Walnut/Oil Brushed Bronze/Antique Wood/Wispy Brulee
  • Safety Rated: Accessory, Listing Not Required
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1 in
Length
36 in
Width
1 in
Characteristics & Features
Color Finish Category
Iron Tones
Color Finish Name
Anvil Iron
Dimmable
No
Installation Type
Ceiling Mount
Material
Steel
Warranty & Product Information
ETL Listed
No
UL Listed
No
UPC
783927544474