This product requires certification to purchase.

36 in. LED Tape Light with U-Channel Track in White

Kichler Lighting

36 in. LED Tape Light with U-Channel Track in White

  • Fast #
  • Part #KK10174WH
  • Item #4882071
  • Manufacturer Part #10174WH
3.7 out of 5 Customer Rating
Brand image
Kichler Lighting

36 in. LED Tape Light with U-Channel Track in White

  • Fast #
  • Part #KK10174WH
  • Item #4882071
  • Manufacturer Part #10174WH
3.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ships Via: UPS
  • Additional Finishes': Black Material (Not Painted)/White Material (Not Painted)/
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3/4 in
Height
1/2 in
Length
36 in
Width
3/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Dimmable
No
Lighting Style
Utility
Material
Aluminum
Electrical & Operational Information
Volts
120V
Warranty & Product Information
ADA Compliant
No
Application
Residential
ETL Listed
No
UPC
783927387149