This product requires certification to purchase.

36 in. Standard Gauge Chain, Black Finish

Kichler Lighting

36 in. Standard Gauge Chain, Black Finish

  • Fast #
  • Part #KK2996BK
  • Item #9858587
  • Manufacturer Part #2996BK
5 out of 5 Customer Rating
Brand image
Kichler Lighting

36 in. Standard Gauge Chain, Black Finish

  • Fast #
  • Part #KK2996BK
  • Item #9858587
  • Manufacturer Part #2996BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Accessory Chain to allow varying hanging lengths
  • 36 in
  • Requires Certification
Dimensions & Measurements
Length
36 in
Width
1/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Steel
Warranty & Product Information
Type
KK2996BK
UPC
783927023375